Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M42-4.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.420.1000
Zoro # G9185872
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # M51070.420.1000
- Zoro # G9185872
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M42-4.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Metric Coarse |
Tensile Strength | 700 N/mm2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | DIN976 |
Temp. Range | Not Rated |
Threaded Rod Finish | Plain |
Yield Strength | 450 N/mm2 |
Material Type | Stainless Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | 18-8 Stainless Steel |
Thread Class | 2A |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M42-4.5, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 3 PK (933446)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M04171.180.0040)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.050.1000)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.020.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.05801803.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Aluminum, Not Graded, Plain Finish (AL.00603206.PL.DAR)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32400)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Long (3314N56)
- Zoro Select Fully-Threaded Rods & Studs