Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M3-0.5mm, 1 m, Nylon, 6/6, Plain Finish
Mfr # 38M030050TR
Zoro # G3211512
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 1 m
- Material Nylon
- Material Grade/Class 6/6
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # 38M030050TR
- Zoro # G3211512
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M3 |
Overall Length | 1 m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size M3-0.5, Overall Length 1 m, Tensile Strength 12,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Number of Nuts Included 0, Resistance Properties Chemical Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0075)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650386)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.300.1000)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK (45946)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.080.1000)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.7200)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (45808)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45951)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56192)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Stainless Steel, 18-8, Plain Finish (57860)
- Zoro Select Fully-Threaded Rods & Studs