Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.240.2000
Zoro # G9185863
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
- Minimum Yield Strength 90,000 psi
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M20230.240.2000
- Zoro # G9185863
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M24 |
Overall Length | 2 m |
Dimensional Standards | DIN 976 |
Length | 2 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Rockwell Hardness | C34 Max |
Yield Strength | 90,000 psi |
Threaded Rod Finish | Zinc Plated |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M24-3, Overall Length 2 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.037.0450)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.640.1000)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.300.1000)
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70870600-004BX)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.140.1000)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 6 PK (U22080.150.1250)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 2 ft, Steel, Grade 8, Plain Finish (2035587)
- Zoro Select Fully-Threaded Rods & Studs