Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish
Mfr # M20130.220.1000
Zoro # G5635926
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 150,800 psi
- Minimum Yield Strength 130,000 psi
Product Information
- Brand Zoro Select
- MFR # M20130.220.1000
- Zoro # G5635926
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M22 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 10.9 |
Thread Type | Metric Coarse |
Tensile Strength | 150,800 psi |
Minimum Yield Strength | 130,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN 976 |
Yield Strength | 130,000 psi |
Threaded Rod Finish | Black Oxide |
Temp. Range | -58 Degrees to 302 Degrees F |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M22-2.5, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 130,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60114C16)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62745)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX02504-100P1)
- ZORO SELECT Fully Threaded Rod, M45-4.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.450.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.050.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.240.1000)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Zinc Plated Finish (TRI20430LHX3-017P)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- BSC PREFERRED Brass Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (90162A090)
- Zoro Select Fully-Threaded Rods & Studs