Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M20-2.5mm, 3 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20410.200.3000
Zoro # G2649319
product price: $116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Overall Length 3 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
- Tensile Strength 55,000 psi
Product Information
- Brand Zoro Select
- MFR # M20410.200.3000
- Zoro # G2649319
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M20 |
Overall Length | 3 m |
Dimensional Standards | DIN 976 |
Length | 3 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | 976-1A |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 30,000 psi |
Rockwell Hardness | B67 Min |
Threaded Rod Finish | Zinc Plated |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Color | Silver |
Threaded Rod Material Grade | Class 4.8 |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M20-2.5, Overall Length 3 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (9885PK)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62734)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.080.3000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.240.3000)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 4 ft, Nylon, 6/6, Plain Finish (3837516TR-4FT)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.062.0575)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 316, Plain Finish (11083)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56259)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M36 x 4 mm Thread Size 2 M Long (93325A320)
- Zoro Select Fully-Threaded Rods & Studs