Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M20-2.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.200.2000
Zoro # G5585657
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
- Minimum Yield Strength 90,000 psi
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M20230.200.2000
- Zoro # G5585657
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M20 |
Overall Length | 2 m |
Dimensional Standards | DIN 976 |
Length | 2 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 90,000 psi |
Threaded Rod Finish | Zinc Plated |
Rockwell Hardness | C34 Max |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M20-2.5, Overall Length 2 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 3/8 in L, 15/64 in Dia., Brass, Plain, 50 PK (270-008-BR)
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.640.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0550)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.060.1000)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Plain Finish (TRFI2100X6-003P)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Stainless Steel, 18-8, Plain Finish (45531)
- Zoro Select Fully-Threaded Rods & Studs