Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish
Mfr # M20130.180.1000
Zoro # G5604821
original price:
$52.00
13% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 150,800 psi
- Minimum Yield Strength 130,000 psi
Product Information
- Brand Zoro Select
- MFR # M20130.180.1000
- Zoro # G5604821
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M18 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 10.9 |
Thread Type | Metric Coarse |
Tensile Strength | 150,800 psi |
Minimum Yield Strength | 130,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Yield Strength | 130,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Threaded Rod Finish | Black Oxide |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M18-2.5, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 130,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (32071)
- HOWMET AEROSPACE Collar, 3/4" Thread Size, 5 PK (3LC-2R24G-PKT)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0250)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.120.1000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.080.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- ZORO SELECT Fully Threaded Rod, #4, 3 ft, Steel, Grade 2, Plain Finish (44220)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20608)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750300-004BX)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.05801103.BO.IAR)
- Zoro Select Fully-Threaded Rods & Studs