Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Plain Finish
Mfr # 17904
Zoro # G3711583
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Thread Length 1m
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 17904
- Zoro # G3711583
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5mm |
Overall Length | 1 m |
Thread Length | 1m |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 1.5 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Rockwell Hardness | B85 Min |
Yield Strength | 45,000 psi |
Threaded Rod Finish | Plain |
Number of Nuts Included | 0 |
Includes Nuts | No |
Thread Class | 1A |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size M10-1.5, Overall Length 1 m, Tensile Strength 60,000 psi, System of Measurement Metric, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (388969-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Plain Finish (17906)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Plain Finish (17908)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish (17907)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (88000)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.150.1200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.360.1000)
- Zoro Select Fully-Threaded Rods & Studs