Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish
Mfr # M20130.100.1000
Zoro # G3023995
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 150,800 psi
- Minimum Yield Strength 130,000 psi
Product Information
- Brand Zoro Select
- MFR # M20130.100.1000
- Zoro # G3023995
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 10.9 |
Thread Type | Metric Coarse |
Tensile Strength | 150,800 psi |
Minimum Yield Strength | 130,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Black Oxide |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 130,000 psi |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M10-1.5, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 130,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.030.0040)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY95)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 15 in Shank, 2 in ID, Steel, Galvanized (N2010-15)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.240.1000)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.220.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.160.1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.125.2400)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade 2, Plain Finish (21320)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.060.1000)
- Zoro Select Fully-Threaded Rods & Studs