Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 8-32, 12 in, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.016.1200
Zoro # G9506944
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 8-32
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U20300.016.1200
- Zoro # G9506944
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 8-32 |
Overall Length | 12 in |
Thread Length | 1 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size #8-32, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (SH-43SS)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (10C275KCS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- MIDWEST FASTENER #6-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930624)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22085.125.1900)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.075.3600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.05801106.BO.IAR)
- ZORO SELECT Threaded Rod, Plain Finish, 15 PK (U22551.100.1250)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 12 in, Steel, Grade A, Black Oxide Finish (U20200.200.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.125.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32378)
- Zoro Select Fully-Threaded Rods & Studs