Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade B7, Black Oxide Finish
Mfr # B7.07800906.BO.IAR
Zoro # G3710296
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Steel
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # B7.07800906.BO.IAR
- Zoro # G3710296
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Overall Length 6 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature Resistant, High Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U55000.025.0125)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03801606.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01201306.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03401006.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.9999)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Plain Finish (1138)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (32347)
- BSC PREFERRED Class 8.8 Medium-Strength Steel Threaded Rod M16 x 2 mm Thread Size 80 mm Long (99055A355)
- Zoro Select Fully-Threaded Rods & Studs