Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 2 ft, Stainless Steel, 316, Plain Finish
Mfr # 56039
Zoro # G3664884
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Stainless Steel
- Material Grade/Class 316
Product Information
- Brand Zoro Select
- MFR # 56039
- Zoro # G3664884
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, 5/16 in Hex Head Cap Screw, Plain Stainless Steel, 1 3/4 in L, 50 PK (U55010.031.0175)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34131.018.0610)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3732LB)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Stainless Steel, 316, Plain Finish (44234)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (45561)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (45574)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32482)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2353)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (45808)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Plain Finish (TRFI2100X2-003P)
- Zoro Select Fully-Threaded Rods & Studs