Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.087.1200
Zoro # G3627321
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8 in
- Overall Length 12 in
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # U51070.087.1200
- Zoro # G3627321
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8 in |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Minimum Yield Strength 45,000 psi, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-7)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5 in Bore Dia. (VHO-500)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 150 PK (U22538.062.0250)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (57495)
- ZORO SELECT Fully Threaded Stud, 1"-8, 7 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534248G1)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Nylon, 6/6, Plain Finish (RTH-3816-72)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.9999)
- USA FASTENER Fully Threaded Rod, 1"-8, 6 3/4 in, Steel, Grade B7, 20 PK (SB701000108X1W2)
- Zoro Select Fully-Threaded Rods & Studs