Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 03157
Zoro # G4437955
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 10 ft
- Thread Length 10 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 03157
- Zoro # G4437955
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 10 ft |
Thread Length | 10 ft |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 7/8 In.-9, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23084)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.031.0050)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Zinc Plated Finish (03087)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.9999)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.016.2400)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.8888)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Plain Finish (1138)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (45414)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.3600)
- Zoro Select Fully-Threaded Rods & Studs