Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Plain Finish
Mfr # 1157
Zoro # G3587123
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$71.98
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 10 ft
- Thread Length 10 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 1157
- Zoro # G3587123
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 10 ft |
Thread Length | 10 ft |
Length | 10 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 9 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Black Oxide |
Rockwell Hardness | B85 Min |
Threaded Rod Finish | Plain |
Yield Strength | 45,000 psi |
Number of Nuts Included | 0 |
Includes Nuts | No |
Threaded Rod Material | Steel |
Thread Class | 1A |
Threaded Rod Thread Type | UNC |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Plain, 100 PK (06623-PWR)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.043.0250)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-485)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Low Carbon, Zinc Plated Finish (TRI20750LHX3-005P)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.9999)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Plain Finish (U20200.075.9999)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Plain Finish (U20200.016.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32468)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56257)
- Zoro Select Fully-Threaded Rods & Studs