Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish
Mfr # U20170.043.3600
Zoro # G8118442
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U20170.043.3600
- Zoro # G8118442
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot Dipped Galvanized, Thread Size 7/16 In.-14, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi, Rockwell Hardness Max 100 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- TE-CO Flange Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht (41602)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.025.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.7200)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.3600)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.013.3600)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01003203.PL.DAR)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- Zoro Select Fully-Threaded Rods & Studs