Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 6-32, 4 ft, Nylon, 6/6, Plain Finish
Mfr # 3800632TR-4FT
Zoro # G2651835
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 4 ft
- Thread Length 4 ft
- Material Nylon
- Material Grade/Class 6/6
Product Information
- Brand Zoro Select
- MFR # 3800632TR-4FT
- Zoro # G2651835
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Overall Length | 4 ft |
Thread Length | 4 ft |
Dimensional Standards | IFI |
Length | 4 ft |
Description
Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size #6-32, Overall Length 4 ft, Tensile Strength 12,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Number of Nuts Included 0, Resistance Properties Abrasion Resistant, Chemical Resistant, Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.060.0160)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- ZORO SELECT Spring Pin, Sltd, 5/32inx2in, Pln, PK50 (U39100.015.0200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 4 ft, Nylon, 6/6, Plain Finish (RTH-1213-48)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 4 ft, Nylon, 6/6, Plain Finish (3837516TR-4FT)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.9999)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750600-004BX)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32466)
- Zoro Select Fully-Threaded Rods & Studs