Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.013.1200
Zoro # G3023940
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U51070.013.1200
- Zoro # G3023940
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #6-32, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.075.0450)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U04100.031.0325)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/8 in L, 100 PK (U01000.025.0137)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.019.1200)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.2400)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.7200)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56246)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750550-004BX)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 316, Plain Finish (32319)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750400-004BX)
- Zoro Select Fully-Threaded Rods & Studs