Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20608
Zoro # G2634012
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 20608
- Zoro # G2634012
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Fine |
Thread Pitch | 18 |
Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Threaded Rod Finish | Zinc Plated |
Temp. Range | Not Rated |
Rockwell Hardness | B70 Min |
Yield Strength | 45,000 psi |
Number of Nuts Included | 0 |
Includes Nuts | No |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
Thread Class | 1A |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 5/8 In.-18, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51573)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U08200.037.0100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37045)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK (RFL2-2520-150-10)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade 2, Zinc Plated Finish (20602)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade 2, Zinc Plated Finish (20609)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.2400)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 316, Plain Finish (U55067.031.7200)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 18-8, Plain Finish (56058)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.8888)
- Zoro Select Fully-Threaded Rods & Studs