Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 04388
Zoro # G4442523
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 04388
- Zoro # G4442523
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 5/8 In.-18, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-7)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 ft, Steel, Grade 2, Zinc Plated Finish (04188)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Zinc Plated Finish (04348)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32355)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (56061)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (45986)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 6 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750625-004BX)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.7200)
- Zoro Select Fully-Threaded Rods & Studs