Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Plain Finish
Mfr # 1131
Zoro # G3581995
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 1131
- Zoro # G3581995
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 11 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Black Oxide |
Rockwell Hardness | B85 Min |
Threaded Rod Finish | Plain |
Yield Strength | 45,000 psi |
Number of Nuts Included | 0 |
Includes Nuts | No |
Threaded Rod Thread Type | UNC |
Thread Class | 1A |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- ZORO SELECT #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0150)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade 2, Plain Finish (1081)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Plain Finish (1552)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56307)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56267)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.2400)
- Zoro Select Fully-Threaded Rods & Studs