Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.062.1200
Zoro # G3733256
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # U51070.062.1200
- Zoro # G3733256
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Minimum Yield Strength 45,000 psi, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.9999)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.3600)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Zinc Plated Finish (TRI20500LHX6-010P)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Plain Finish (U20200.031.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.3600)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.043.7200)
- Zoro Select Fully-Threaded Rods & Studs