Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 5/16"-18, 3 ft, Aluminum, Not Graded, Plain Finish
Mfr # AL.51601803.PL.DAR
Zoro # G3728392
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Aluminum
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # AL.51601803.PL.DAR
- Zoro # G3728392
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Aluminum, Finish Clear Coat, Thread Size 5/16 In.-18, Overall Length 3 ft, Tensile Strength 42,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Clear, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Nonmagnetic, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.075.0600)
- MIDWEST FASTENER 5/32" x 1-1/4" 18-8 Stainless Steel Cotter Pins 15PK (74822)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03401003.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Aluminum, Not Graded, Plain Finish (AL.05801103.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03801603.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.062.1200)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32372)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish (ATRF1554-55P-1-12-6-144)
- Zoro Select Fully-Threaded Rods & Studs