Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.031.9999
Zoro # G3024318
product price: $13.19
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$13.19
Free 30-Day Returns
Key Features
- Thread Size 5/16 in
- Overall Length 12 ft
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # U20300.031.9999
- Zoro # G3024318
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16 in |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Grade A |
Thread Fit | 1A |
Thread Type | UNC |
Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.31.3 |
Threaded Rod Finish | Zinc Plated |
Temp. Range | -58 Degrees to 302 Degrees F |
Rockwell Hardness | Not Rated |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Class | 1A |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
Threaded Rod Material Grade | Grade A |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0062)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45958)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 1/2 in, Steel, Grade 2, Plain Finish, 10 PK (32354)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Zinc Plated Finish (3610)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Plain Finish (56107)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.2400)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Plain Finish (11157)
- Zoro Select Fully-Threaded Rods & Studs