Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 3/4"-10, 3 ft, Aluminum, Not Graded, Plain Finish
Mfr # AL.03401003.PL.DAR
Zoro # G3622832
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Aluminum
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # AL.03401003.PL.DAR
- Zoro # G3622832
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Aluminum, Finish Clear Coat, Thread Size 3/4 In.-10, Overall Length 3 ft, Tensile Strength 42,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Clear, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Nonmagnetic, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5D)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64074)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Aluminum, Not Graded, Plain Finish (AL.05801103.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01201303.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Aluminum, Not Graded, Plain Finish (AL.51601803.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.100.3600)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.025.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.087.1200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.8888)
- Zoro Select Fully-Threaded Rods & Studs