Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-10, 2 ft, Brass, Not Graded, Plain Finish
Mfr # BR.03401002.PL.DAR
Zoro # G3603661
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Brass
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # BR.03401002.PL.DAR
- Zoro # G3603661
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 3/4 In.-10, Overall Length 2 ft, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Heat Resistant, Nonmagnetic, Rockwell Hardness B55 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77291)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01209.037.0500)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length (SFIA1000200-001P)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Brass, Not Graded, Plain Finish (BR.01002402.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Brass, Not Graded, Plain Finish (BR.51601802.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Aluminum, Not Graded, Plain Finish (AL.51601803.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade 2, Zinc Plated Finish (3621)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750475-004BX)
- Zoro Select Fully-Threaded Rods & Studs