Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22182.075.1200
Zoro # G0320437
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 1A
- Thread Type UNC
- Tensile Strength 125,000 psi
Product Information
- Brand Zoro Select
- MFR # U22182.075.1200
- Zoro # G0320437
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Yellow, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK (WSM-300)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51041.037.0300)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.9999)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.3600)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 8 PK (U22080.125.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 7 1/2 in, Steel, Grade B7, Black Oxide Finish, 50 PK (U22080.062.0750)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.100.1000)
- Zoro Select Fully-Threaded Rods & Studs