Download CAD Files
Zoro Select

Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish

CAD Available
product price: $64.75
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Thread Coverage Fully
  • Material Steel
  • Material Grade/Class Grade A
  • Thread Fit 1A
  • Thread Type UNC
See all product information

Product Information

Dimensions

Thread Size 3/4"-10
Overall Length 12 ft
Dimensional Standards ASME B18.31.3
Length 12 ft

Details

Item Threaded Rod
Thread Coverage Fully
Material Steel
Material Grade/Class Grade A
Thread Fit 1A
Thread Type UNC
Tensile Strength 60,000 psi
Minimum Yield Strength 45,000 psi
System of Measurement Inch
Thread Direction Right Hand
Finish Hot Dipped Galvanized
Meets/Exceeds ASME B18.31.3
Temp. Range -58 Degrees to 302 Degrees F
Threaded Rod Finish Hot Dipped Galvanized
Rockwell Hardness B80-B90
Color Gray
Material Fabrication Roll Thread
REACH Compliant Yes
Minimum Temperature -58 Degrees F
Maximum Temperature 302 Degrees F
Removable No
Made in North America Yes
End Type Straight Cut
Manufacturer Location Made in USA
RoHS Compliant Yes
Thread Class 1A
Threaded Rod Material Steel
Threaded Rod Material Grade Grade A
Threaded Rod Thread Type UNC

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot Dipped Galvanized, Thread Size 3/4 In.-10, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Gray, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.