Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish
Mfr # 3509
Zoro # G3581724
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 3509
- Zoro # G3581724
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 20 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Threaded Rod Finish | Zinc Plated |
Rockwell Hardness | B85 Min |
Yield Strength | 45,000 psi |
Number of Nuts Included | 0 |
Includes Nuts | No |
Thread Class | 1A |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.019.0175)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU45)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01070.140.0060)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade 2, Zinc Plated Finish (56086)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade 2, Zinc Plated Finish (3623)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (3515)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45656)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45672)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.9999)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.100.2000)
- Zoro Select Fully-Threaded Rods & Studs