Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.025.1200
Zoro # G3608491
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # U51070.025.1200
- Zoro # G3608491
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY70)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.2400)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.2400)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.150.1200)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.9999)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Plain Finish (45263)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.125.3600)
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.520.1000)
- Zoro Select Fully-Threaded Rods & Studs