Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22171.050.7200
Zoro # G3041272
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Fine
- Tensile Strength 115,000 psi
- Minimum Yield Strength 105,000 psi
Product Information
- Brand Zoro Select
- MFR # U22171.050.7200
- Zoro # G3041272
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Type | Fine |
Tensile Strength | 115,000 psi |
Minimum Yield Strength | 105,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Yellow |
Meets/Exceeds | ASME B18.31.3 |
Rockwell Hardness | C35 Max |
Threaded Rod Finish | Zinc and Yellow Plated |
Temp. Range | Not Rated |
Threaded Rod Material Grade | Grade B7 |
Threaded Rod Thread Type | UNF |
Thread Class | B7 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1/2 In.-20, Overall Length 6 ft, Tensile Strength 115,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 6 PK (U22080.150.1175)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 32 mm Shaft Dia, 50 PK (M36000.032.0001)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Stainless Steel, 316, Plain Finish (44592)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45667)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Plain Finish (U20200.062.2400)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.220.1000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish (U20200.075.1200)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 7/8"-9, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.7/8-9x3ftx1)
- Zoro Select Fully-Threaded Rods & Studs