Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 316, Plain Finish
Mfr # 44883
Zoro # G5157783
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Stainless Steel
- Material Grade/Class 316
Product Information
- Brand Zoro Select
- MFR # 44883
- Zoro # G5157783
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN LB 2 in. HG Roof Nail (461508)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.112.0250)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- DEWALT Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 316, Plain Finish (44231)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 316, Plain Finish (44882)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 316, Plain Finish (44879)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.200.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 75 PK (U22538.075.0350)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (U55070.062.1200)
- Zoro Select Fully-Threaded Rods & Studs