Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Zinc Plated Finish
Mfr # 2361
Zoro # G3581943
original price:
$6.29
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 2361
- Zoro # G3581943
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Fine |
Thread Pitch | 20 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Yield Strength | 45,000 psi |
Rockwell Hardness | B85 Min |
Threaded Rod Finish | Zinc Plated |
Number of Nuts Included | 0 |
Includes Nuts | No |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
Thread Class | 1A |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-20, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U51010.025.0125)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Zinc Plated Finish (56093)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade A, Black Oxide Finish (U20360.062.1200)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 316, Plain Finish (44502)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01402006.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.3600)
- Zoro Select Fully-Threaded Rods & Studs