Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.050.2400
Zoro # G3644121
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Overall Length 2 ft
- Thread Length 2 ft
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51070.050.2400
- Zoro # G3644121
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Minimum Yield Strength 45,000 psi, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1500 PK (B38210.031.0125)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0025)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.112.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32392)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620650-004BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22085.125.0850)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (45095)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- Zoro Select Fully-Threaded Rods & Studs