Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade 2, Plain Finish
Mfr # 01117
Zoro # G4440791
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$63.96
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 10 ft
- Thread Length 10 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 01117
- Zoro # G4440791
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 10 ft |
Thread Length | 10 ft |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 10 ft, Steel, Grade 2, Plain Finish (01107)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade 2, Plain Finish (01137)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.120.1000)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.150.2400)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.3600)
- Zoro Select Fully-Threaded Rods & Studs