Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 88000
Zoro # G3654725
original price:
$10.75
9% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Stainless Steel
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # 88000
- Zoro # G3654725
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 6 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8-14 CASTLE NUTS ZINC (88NHC)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0012)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish (10326)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (10366)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 18-8, Plain Finish (45532)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Stainless Steel, 316, Plain Finish, 5 PK (58563)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 200 PK (U22080.050.0325)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- Zoro Select Fully-Threaded Rods & Studs