Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51067.019.3600
Zoro # G3023800
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNF
Product Information
- Brand Zoro Select
- MFR # U51067.019.3600
- Zoro # G3023800
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK (U51050.062.0250)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.019.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.2400)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.7200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500225-004BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750675-004BX)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32521)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- Zoro Select Fully-Threaded Rods & Studs