Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 56061
Zoro # G3627574
original price:
$7.55
4% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Overall Length 2 ft
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 56061
- Zoro # G3627574
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | #10 |
Overall Length | 2 ft |
Length | 2 ft |
Details
Item | Fully Threaded Rod |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 1A |
Thread Type | Fine |
Tensile Strength | 70,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Rockwell Hardness | Not Rated |
Threaded Rod Finish | Plain |
Yield Strength | 45,000 psi |
Resistance Properties | Corrosion Resistant |
Includes Nuts | No |
Number of Nuts Included | 0 |
Threaded Rod Thread Type | UNF |
Thread Class | 1A |
Threaded Rod Material | 18-8 Stainless Steel |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE25)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.050.3600)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.025.2400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.8888)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.037.7200)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Plain Finish (U20200.056.7200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.8888)
- Zoro Select Fully-Threaded Rods & Studs