Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.019.7200
Zoro # G3023837
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Product Information
- Brand Zoro Select
- MFR # U51070.019.7200
- Zoro # G3023837
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 6 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101259)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0350)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Stainless Steel Body, 500 PK (U33670.012.0044)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.137.2400)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 316, Plain Finish, 10 PK (32518)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 ft, Steel, Grade 2, Zinc Plated Finish (04188)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade 2, Plain Finish (56104)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.7200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.075.0350)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.220.1000)
- Zoro Select Fully-Threaded Rods & Studs