Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Plain Finish
Mfr # U20200.100.1200
Zoro # G9482331
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U20200.100.1200
- Zoro # G9482331
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0400)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Plain Finish (U20200.050.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Plain Finish (U20200.062.9999)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Plain Finish (U20200.125.2400)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.7200)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade 2, Plain Finish (01126)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (09156)
- Zoro Select Fully-Threaded Rods & Studs