Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish
Mfr # 3627
Zoro # G3582162
original price:
$13.12
13% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 3627
- Zoro # G3582162
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 8 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Threaded Rod Finish | Zinc Plated |
Yield Strength | 45,000 psi |
Rockwell Hardness | B85 Min |
Number of Nuts Included | 0 |
Includes Nuts | No |
Thread Class | 1A |
Threaded Rod Thread Type | UNC |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 In.-8, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.3600)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0016)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (3536)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade 2, Zinc Plated Finish (56084)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade 2, Zinc Plated Finish (3623)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32476)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32467)
- ZORO SELECT Fully Threaded Stud, 1-1/2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022977)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-24 Thread Size 1 Foot Long (95625A303)
- Zoro Select Fully-Threaded Rods & Studs