Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade 2, Plain Finish
Mfr # LC.13800601.PL.DAR
Zoro # G3582336
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # LC.13800601.PL.DAR
- Zoro # G3582336
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-3/8"-6 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 1 3/8 In.-6, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z5215)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade 2, Plain Finish (56104)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Plain Finish (1525)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade 2, Plain Finish (1081)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Plain Finish (U20200.016.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade 2, Plain Finish (21202)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 316, Plain Finish (11138)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Brass, Not Graded, Plain Finish (BR.03801606.PL.DAR)
- Zoro Select Fully-Threaded Rods & Studs