Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 10317
Zoro # G4442103
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 10317
- Zoro # G4442103
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/8"-7 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Details
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 1/8 In.-7, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-FV)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0151)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/4" L, PK100 (WWG-CPHZ-036)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (44221)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870575-004BX)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56268)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.7200)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (U55070.087.3600)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (56061)
- Zoro Select Fully-Threaded Rods & Studs