Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish
Mfr # 56034
Zoro # G3623051
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Steel
- Thread Fit 1A
Product Information
- Brand Zoro Select
- MFR # 56034
- Zoro # G3623051
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade 2 |
Thread Fit | 1A |
Thread Type | Coarse |
Thread Pitch | 7 |
Tensile Strength | 60,000 psi |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Hot Dipped Galvanized |
Rockwell Hardness | B85 Min |
Threaded Rod Finish | Hot Dipped Galvanized |
Yield Strength | 45,000 psi |
Number of Nuts Included | 0 |
Includes Nuts | No |
Thread Class | 1A |
Threaded Rod Thread Type | UNC |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 1/4 In.-7, Overall Length 2 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK (1124MPPBZ)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel (EK41615)
- L.H. DOTTIE #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632114)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.080.1000)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 316, Plain Finish (44885)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32488)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.3600)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.137.2400)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Nylon, 6/6, Plain Finish (RTH-3816-72)
- Zoro Select Fully-Threaded Rods & Studs