Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/4"-7, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.125.8888
Zoro # G1993341
product price: $142.99
/ea
Sold in multiples of 10 for $1,429.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$1,429.90
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U20300.125.8888
- Zoro # G1993341
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/4 In.-7, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3732KW)
- ZORO SELECT Class 10.9, M22 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.220.0050)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB1213114P25)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L, 10 PK (U55000.031.0400)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.9999)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.043.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.2400)
- ZORO SELECT Fully Threaded Stud, 10-32, 1 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK (56274)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Brass, Not Graded, Plain Finish (BR.03401002.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-2.5)
- Zoro Select Fully-Threaded Rods & Studs