Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.125.7200
Zoro # G3006701
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Fine
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U20360.125.7200
- Zoro # G3006701
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1 1/4 in |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-12, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600500-100P)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- SIMPSON STRONG-TIE Wd Scrw #8 Bglhd 128Ct (S08200DB1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.125.1200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.031.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade A, Plain Finish (U20200.112.3600)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.300.1000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.03401003.BO.IAR)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 200 PK (U22080.050.0325)
- Zoro Select Fully-Threaded Rods & Studs