Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.150.7200
Zoro # G3241436
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # U51070.150.7200
- Zoro # G3241436
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Coarse |
Tensile Strength | 65,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Temp. Range | Not Rated |
Rockwell Hardness | B80 Min |
Threaded Rod Finish | Plain |
Material Type | Stainless Steel |
Threaded Rod Material | 18-8 Stainless Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNC |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 1/2 In.-6, Overall Length 6 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 30,000 psi, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel (STR61612C05)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000919)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.9999)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56214)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish (21302)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 ft, Steel, Grade 8, Plain Finish (2035572)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.043.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32383)
- Zoro Select Fully-Threaded Rods & Studs