Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.150.8888
Zoro # G3022997
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U20300.150.8888
- Zoro # G3022997
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/2 In.-6, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 18-8, Plain Finish, 50 PK (45652)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07362)
- SIMPSON STRONG-TIE Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 300 PK (CBT08112R300)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.2400)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.8888)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2379)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0850)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.03401003.BO.IAR)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32353)
- Zoro Select Fully-Threaded Rods & Studs