Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Plain Finish
Mfr # U20200.150.8888
Zoro # G1993378
product price: $281.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Product Information
- Brand Zoro Select
- MFR # U20200.150.8888
- Zoro # G1993378
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1250-SS)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4493-BR)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GTWK)
- ZORO SELECT Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade A, Plain Finish (U20200.100.8888)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Plain Finish (U20200.075.9999)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 18-8, Plain Finish (44906)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (4REK8)
- ZORO SELECT Threaded Stud, Plain Finish, 150 PK (U22538.062.0250)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36386)
- Zoro Select Fully-Threaded Rods & Studs