Shop All Grooved Pins
Zoro Select
Full Length Grooved Pin with Pilot Type A 50 PK
Mfr # M39700.015.0008
Zoro # G3420229
product price: $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 1.5 mm
Product Information
- Brand Zoro Select
- MFR # M39700.015.0008
- Zoro # G3420229
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.5 mm |
Overall Length | 8 mm |
Shank Length | 8 mm |
Pin Diameter | 1.5 mm |
Number of Sizes | 1 |
Details
Pin Item | Full Length Grooved Pin with Pilot |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1470 |
Material | Steel |
Type | Type A |
Item | Grooved Pin |
Finish | Plain |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Shank Length 8 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1410CSFL)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- RED HEAD Drop-In Anchor, 5/8 in Dia, 2" L, Steel Zinc Plated, 50 PK (RM-12)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Hot Dipped Galvanized, 1-15/32 in Ht (HHNI2H150G-001BX)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0075)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- Zoro Select Grooved Pins